£6.59
Ex VAT
£7.91
Inc VAT
Product Details
Product Specification
For marking wood and laminate parallel to edge, prior to cutting, sawing or chiselling.
With plastic thumbscrew. Capacity: 0 - 150 (6”).
Attribute | Value |
---|---|
Body Material | Beechwood |
Brand | Kennedy |
EAN | 5036140144507 |
ECLASS Code | 21170200 |
Gauge Type | Marking |
Measuring Length | 6in. |
Screw Material | Plastic |
UNSPSC Code | 27111806 |