£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
This marking gauge from Irwin has a hardwood body and stock, with a plastic thumbscrew. It is ideal for marking parallel lines along or across the grain. The gauge is manufactured from plantation grown rosewood and features hardened steel spurs for durability and scribing accuracy.
Features and Benefits
• Hardwood body and stock
• Hardened steel spurs
• Made from plantation grown rosewood
Typical Applications
• Making accurate parallel lines along or across the grain
Attribute | Value |
---|---|
Body Material | Wood |
Brand | Irwin |
EAN | 0734442231967 |
ECLASS Code | 21170200 |
Gauge Type | Marking |
Includes | Hardened Steel Spurs |
MFR Part No. | TMR2049 |
Screw Material | Steel |
UNSPSC Code | 27111806 |