£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
The insulated square tamper is specifically designed to flatten and compress granular materials in environments with live electricity. It provides an essential layer of protection against hidden electrical cables, ensuring your safety during use.
Features and Benefits
• Insulated for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables
Standards
• Manufactured as per BS8020:2011 for quality assurance
Attribute | Value |
---|---|
Action Type | Ramming |
Blade/Head Material | Steel |
Brand | Kennedy |
EAN | 5036140500365 |
ECLASS Code | 21041000 |
Handle Material | Steel |
Head Length | 130mm |
Head Weight | 4.5kg |
Head Width | 25mm |
Insulated | Yes |
Overall Length | 1280mm |
UNSPSC Code | 27112000 |
Warranty | No |