£95.49
Ex VAT
£114.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Action Type | Ramming |
Blade Finish/Coating | No Coating |
Blade/Head Material | Forged Carbon Steel |
Brand | Spear & Jackson |
ECLASS Code | 21041000 |
For Use With | Asphalt Tarmac |
Handle Material | Fibreglass |
Head Length | 127mm |
Head Weight | 4.5kg |
Head Width | 127mm |
Insulated | Yes |
MFR Part No. | RAM10LB/INS |
Overall Length | 1235mm |
UNSPSC Code | 27112000 |
Warranty | No |