noscriptBulldog Mesh Riddle, Green, 360mm 8184170000 | Cromwell Tools

Bulldog

Mesh Riddle, Green, 360mm

SKU:

BDG5228184F

MPN:

8184170000

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (5)

    Product Details

    For bringing soil to a suitable condition, removing large lumps to provide the perfect potting soil, according to size, this Garden riddle is an essential piece of kit for a keen gardener or professional contractor. Made of steel mesh with an epoxy powder coated finish with a 9mm pitch.


    Features and Benefits
    • Manufactured from durable steel for product longevity
    • Epoxy powder coated finish for bolstered protection against corrosion as well as general wear and tear
    • Simple and effective way of breaking up soil to a suitable consistency


    Typical Applications
    • Gardening
    • Domestic
    • Contracting


    Product Specification
    Attribute
    Value

    Brand

    Bulldog

    Colour

    Green

    Depth

    75mm

    Diameter

    360mm

    EAN

    5013693011951

    MFR Part No.

    8184

    UNSPSC Code

    27112012