noscriptKnipex 00 11 01 Twinkey Cabinet Multi Key, 92mm 00 11 01 | Cromwell Tools

Knipex

00 11 01 Twinkey Cabinet Multi Key, 92mm

SKU:

KPX5880001A

MPN:

00 11 01

£29.79

Ex VAT

£35.75

Inc VAT

IN STOCK (50+)

    Product Details

    Combinng 13 different tooling applications, this multifunctional TwinKey® from Knipex® is an all round tool for all purpose unlocking use. A handy magnet holds the two keys together for ease of storage, whilst the compact design allows the key to be used even in confined spaces. Designed to allow for impressive turning torque, whether for use in a professional or domestic environment, the TwinKey®is a great all in one unlocking facility for the actuation of locking systems from the areas of facilities engineering (heating and plumbing, air conditioning, electrical technology), gas and water supply, and shut-off-systems.


    Features and Benefits
    • 10 profiles, 2 crosses all in one key to save space in your toolbox
    • The TwinKey® is designed to unlock and re-lock all common locking systems for true versatility of use
    • Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and plumbing, air conditioning, electrical technology), gas and water supply, and shut-off-systems
    • Possesses a reversible bit with a 1.0 x 7 mm slot and PH2 cross slot to allow for simple screwdriving as well as unlocking
    • Key and reversible bit are joined by a stable stainless steel wire to keep the keys together
    • Weight-optimised zinc die-cast design is robust whilst also being easy to wield


    Typical Applications
    • Plumbing
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773074670

    ECLASS Code

    22390407

    Material

    Steel

    MFR Part No.

    00 11 01

    Type

    Multi-Purpose

    UNSPSC Code

    40101800