noscriptMonument Steel, Hexagon/Square, Radiator Key 2052R | Cromwell Tools

Monument

Steel, Hexagon/Square, Radiator Key

SKU:

MON5882052R

MPN:

2052R

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (12)

    Product Details

    Universal Type
    For bleeding air from radiators. Suitable for 3/8" and 10mm square section radiator vent plugs and bleed screws with 14mm internal hexagon. Sliding tommy bar for use in areas with restricted access. Manufactured from case hardened steel.


    Product Specification
    Attribute
    Value

    Brand

    Monument

    EAN

    5015375020527

    ECLASS Code

    22390407

    Material

    Steel

    MFR Part No.

    2052R

    Tip Type

    Hexagon Square

    Type

    Radiator Key

    UNSPSC Code

    40101800