£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Opens water, electricity and gas cabinets.
Can also be used for radiators, stop cocks and outside taps.
Item Weight: 68 g
Product Dimensions: 14.6 x 9.6 x 1.4 cm
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559653935 |
ECLASS Code | 22390407 |
Material | Steel |
Overall Length | 146mm |
Type | Meter Box Key Radiator Key |
UNSPSC Code | 40101800 |