noscriptMonument Iron, D-shape, Manhole Cover Lifter, 127mm 1010L | Cromwell Tools

Monument

Iron, D-shape, Manhole Cover Lifter, 127mm

SKU:

MON5881010L

MPN:

1010L

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (2)

    Product Details

    Tee Handle
    1010L
    125mm (5") 'D' shaped end, malleable iron keys. Used to lift manhole covers for inspection or repair to sewers.
    Supplied in pairs.


    Product Specification
    Attribute
    Value

    Brand

    Monument

    EAN

    5015375010108

    ECLASS Code

    22390407

    Material

    Iron

    MFR Part No.

    1010L

    Overall Length

    127mm

    Tip Type

    D-shape

    Type

    Manhole Cover Lifter

    UNSPSC Code

    40101800