noscriptMonument Steel, Hexagon, Radiator Spanner, 223mm 2054X | Cromwell Tools

Monument

Steel, Hexagon, Radiator Spanner, 223mm

SKU:

MON5882054X

MPN:

2054X

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (2)

    Product Details

    Manufactured from high tensile steel, zinc plated.
    2053U: For use on 3/8” and 10mm radiator vent plugs and bleed screws.
    2054X: For use as a valve spanner and air release key (with one round end - push pin).
    For radiator air bleed keys see page 1066.


    Product Specification
    Attribute
    Value

    Brand

    Monument

    EAN

    5015375020541

    ECLASS Code

    22390407

    Material

    Steel

    MFR Part No.

    2054X

    Overall Length

    223mm

    Tip Type

    Hexagon

    Type

    Radiator Spanner

    UNSPSC Code

    40101800