£25.49
Ex VAT
£30.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
A high quality tool for professional tradesmen such as floor layers, window fitters and lead workers. The product is comprised of a wooden handle with a polished carbon steel blade, bevelled to sharp and hand honed for a perfect burr free edge.
Features and Benefits
• For trimming uPVC welds and removal of window beads as well as de-glazing and removing putty
• Blade is manufactured from carbon steel to hold a sharp edge even with extensive use
• Used for a variety of cutting tasks due to the extremely sharp edge for precision cutting of materials
• Wooden handle improves user comfort and control when using
Typical Applications
• Construction
• DIY
• Floor Fitting
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Don Carlos |
ECLASS Code | 21040801 |
Overall Length | 210mm |
Pack Quantity | 1 |
Type | Palette Knife |
UNSPSC Code | 27112601 |