£2.91
Ex VAT
£3.49
Inc VAT
Product Details
Product Specification
Fluted plastic SkyScraper range for the easy removal of sealant, adhesive and tape residue. A gentle alternative to metallic scrapers - prevents surface damage and scribe lines. These scrapers can be re-sharpened a minimum of 10 times using a 3M™ SkyMill™ Revolution by Elixair before disposal.
For use with the 3M™ SkyGrip by Elixair handle accessory.
Attribute | Value |
---|---|
Blade Dimensions | 12mmx4mm |
Blade Length | N/Amm |
Blade Material | Thermoplastic |
Blade Width | 14mm |
Brand | 3M |
ECLASS Code | 21040801 |
Handle Material | No Handle Included |
Number of Scraping Edges | 1 |
Overall Length | 12mm |
Point Type | Standard |
Tang Type | N/A |
Type | Sealant Stripper |
UNSPSC Code | 27112601 |