£7.79
Ex VAT
£9.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Compatible with all standard blades, this Quickslide pocket knife is the ideal for universal cutting on the job. Manufactured with a durable all-metal, die-cast zinc construction, the product possesses a swivel open, no-tool blade change and a sliding blade holder for one-handed operation. Finished with a sturdy one-piece belt clip.
Features and Benefits
• All metal construction makes for a robust and reliable product that is hard-wearing
• Metal belt clip allows you to conveniently store your tool on your person for easy access
• Tool-less blade change reduces downtime of your tool to keep you working
• One-handed operation blade slider allows you to extend the blade easily and quickly without needing both hands
• Pocket size design makes it easy to transport between jobs
• Push down and slide safety feature reduces the risk of accidental cutting by making the blade slightly harder to engage
Typical Applications
• Warehousing
• Crafting
• Retail
Warnings
• This is an age restricted product - cannot be purchased by under 18's
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 3253565108101 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black Silver |
Handle Material | Die Cast Zinc |
MFR Part No. | 0-10-810 |
Number of Functions | 1 |
Overall Length | 160mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |