£26.49
Ex VAT
£31.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Insulated Nut Spinners with 150mm Stud Clearance and Fluted Handle .
Sizes: 1BA - 4BA
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | ITL Insulated Tools Ltd |
EAN | 5052269022502 |
ECLASS Code | 21040190 |
Handle Material | Nylon |
Insulated | Yes |
MFR Part No. | 02250 |
Number of Pieces | 1 |
Overall Length | 213mm |
Tip Size | 3BA |
Type | BA Nut Spinner |
UNSPSC Code | 27111702 |