£22.59
Ex VAT
£27.11
Inc VAT
2 Variations Available
Product Details
Product Specification
This nut spinner is available in 8 different sizes, making it suitable for use with a wide variety of different nut types.
Extensively tested in water at 10000V for 3 minutes to ensure its insulation, these nut spinners are insulated to 1000V in electrical applications.
The entire body of the spinner is encased in ITL's nylon11 protective material, giving them superior protection, excellent insulation and suitability for category C applications.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269022908 |
ECLASS Code | 21040190 |
Handle Material | Nylon |
Insulated | Yes |
MFR Part No. | 02290 |
Number of Pieces | 1 |
Overall Length | 214mm |
Tip Size | 10mm |
Type | Metric Nut Spinner |
UNSPSC Code | 27111702 |