£7.49
Ex VAT
£8.99
Inc VAT
16 Variations Available
Product Details
Product Specification
Manufactured from hardened and tempered chrome vanadium steel with a satin chrome finish, these nut spinners are the quick and easy way to loosen hex head nuts and screws. With an oil and acid resistant high impact plastic handle, the product boasts quality and longevity. Available in a variety of sizes to suit your specific needs.
Features and Benefits
• Handles are oil and acid resistant
• Chrome vanadium steel construction makes for a durable product
• Plastic handles are designed with user comfort in mind
• Blade is hardened and tempered for bolstered longevity and resistance to wear
Typical Applications
• Construction
• Automotive
• DIY
• Plumbing
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140117389 |
ECLASS Code | 21040190 |
Finish/Coating | Satin Chrome |
Handle Material | Plastic |
Insulated | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Tip Size | 4 |
Type | Metric Nut Spinner |
UNSPSC Code | 27111702 |