£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
A quality range of precision nut drivers, this 5 piece set contains metric sized nickel molybdenum steel tools. Each driver's handle is chrome plated for additional durability.
Features and Benefits
• Chrome plated handles bolster resistance to corrosion as well as wear and tear
• Manufactured from nickel molybdenum steel for optimum durability
• Comprised of 5 metric sized pieces to suit your various applications
Contents
• Hexagon: 3.0, 3.5, 4.0, 4.5 and 5.0mm
Typical Applications
• Automotive
• Electrical
• Engineering
• Construction
Attribute | Value |
---|---|
Blade Material | Nickel Molybdenum Steel |
Brand | Kennedy |
EAN | 5036140121669 |
ECLASS Code | 21040190 |
Insulated | No |
Number of Pieces | 6 |
Type | Nut Driver Set |
UNSPSC Code | 27111702 |