£2.09
Ex VAT
£2.51
Inc VAT
4 Variations Available
Product Details
Product Specification
Screwdriver style design. Chrome vanadium steel, with satin chrome finish. Oil and acid resistant high impact plastic handles. Overall length: 230mm. For tightening and untightening nuts and bolts in confined spaces.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Workshop |
ECLASS Code | 21040190 |
Finish/Coating | Satin Chrome |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 5560003A |
Number of Pieces | 1 |
Overall Length | 230mm |
Tip Size | 8BA |
Type | Nut Spinner |
UNSPSC Code | 27111702 |