£2.49
Ex VAT
£2.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Fluted handle for extra grip. For tightening and untightening nuts and bolts in confined spaces. Mechanic's type handle. Screwdriver style design. Overall length: 230mm.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Workshop |
ECLASS Code | 21040190 |
Finish/Coating | Satin Chrome |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 5560010A |
Number of Pieces | 1 |
Overall Length | 230mm |
Tip Size | 6mm |
Type | Nut Spinner |
UNSPSC Code | 27111702 |