£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
The SHOCKWAVE™ Impact Duty Nut Driver Set is perfect for heavy-duty impact applications as well as handling all your drilling and fastening needs. Crafted from custom-engineered steel and finished with a special heat treatment, this set delivers maximum strength as well as extreme durability. The strong magnetic tip ensures a secure grip, while the 1/4in. Hex reception is ideal for high-torque and impact applications. Colour-coded rings on the nut drivers allow for quick size identification.
Features and Benefits
• Perfect for high-impact and high-torque applications
• Strong magnetic tip holds fasteners firmly for better precision
• Custom-engineered steel and heat treatment ensure maximum strength and longevity
• Colour-coded nut drivers allow for quick and easy sizing
Contents
• 7mm, 8mm, 10mm, 13mm
Attribute | Value |
---|---|
Brand | Milwaukee |
ECLASS Code | 21040190 |
MFR Part No. | 4932492445 |
Number of Pieces | 4 |
Tip Size | 7, 8, 10, 13mm |
Type | Nut Driver Set |
UNSPSC Code | 27111702 |