£8.49
Ex VAT
£10.19
Inc VAT
12 Variations Available
Product Details
Product Specification
These VDE nut drivers come in a variety of sizes from 4mm - 14mm.
Features and Benefits
• Made from strong and durable chrome vanadium
• Features a PP/TRP soft grip handle
• For use on live circuits of up to 1500V DC or 1000V AC
Applications
• Suitable for industry, automotive and domestic use
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341074371 |
ECLASS Code | 21040190 |
Insulated | No |
MFR Part No. | 7437 |
Number of Pieces | 1 |
Tip Size | 5mm |
Type | Nut Spinner |
UNSPSC Code | 27111702 |