noscriptHartle IGE Oil Dispenser, 17ltr, Polyethylene 6RG | Cromwell Tools

Hartle IGE

Oil Dispenser, 17ltr, Polyethylene

SKU:

CTL5402100F

MPN:

6RG

£167.00

Ex VAT

£200.40

Inc VAT

IN STOCK (4)

    Product Details

    Medium duty oil dispenser suitable for medium grade oils.


    Features and Benefits
    • Full rotary action pump
    • 17 Litre Capacity
    • Portable oil dispenser for easy oil transfer.
    • Heavy Duty Build - designed for durability and tough usage
    • Suitable for light to medium grades of oil
    • Max. delivery rate of 14 litres per minute
    • 1.5 metre x 13 mm o/d delivery hose with a bent tip nozzle
    • Empty weight at 6.7 kg, full weight approximately 18 kg
    • Equipped with a filler hole and screw cap for convenient refills


    Product Specification
    Attribute
    Value

    Brand

    Hartle IGE

    Capacity

    17ltr

    Compatible Fluid

    Oil

    ECLASS Code

    21043101

    Material

    Polyethylene

    MFR Part No.

    6RG

    Overall Height

    700mm

    Product Type

    Oil Dispenser

    UNSPSC Code

    27112905