£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Satin finish provides corrosion resistance and a slip resistant grip.
15° and 75° angle heads allow wrench to be used in four different turning angles for greater access in tight work spaces.
Compact shank design and short length for access in confined spaces.
Standard open end configuration.
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679050511 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Satin |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | J3332 |
Single or Double End | Single End |
Spanner Size | 1/2"mm |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |