£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
A pack of ten flat paint brushes, containing six wall and ceiling brushes and four gloss brushes. Brushes with light grey and white bristles are suited for water based paints such as emulsion, whereas black bristles are best suited for oil based paints such as satin, gloss and eggshell.
Features and Benefits
• All brushes possess grey plastic handles for comfort and control when using
• Contains brushes that are suited for use with emulsion and gloss paints making for a versatile product
• 10 pack ensures you have an ample amount of varying sized brushes for any job
Typical Applications
• DIY
• Painting and Decorating
Notes
• White and grey bristled brushes require rinsing before use to remove any dust
• Black bristled brushes are not designed for wetting, therefore must be wiped with a dry hand to remove dust before us
• To clean the brushes with white and grey bristles after use, first remove the excess paint before washing in warm soapy water and allowing to dry naturally with the brush head flat
• Brushes with black bristles require specialist cleaning and you should refer to the paint tin to check this
•
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1-1/2in. |
EAN | 5056287404104 |
ECLASS Code | 21041102 |
MFR Part No. | 101011007 |
Number of Pieces | 10 |
Series | Essentials |
Suitable Paint Types | Eggshell Emulsion Gloss Satin |
UNSPSC Code | 31211904 |