£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Flat brushes for use with emulsion paints. Ideal for walls and ceilings.
Features and Benefits
• Can be used to paint walls or ceilings and are ideal for more restricted areas such as underneath or around window frames, radiators and for cutting in
• Sets ensure that you have different size brushes to suit different tasks
• Ergonomic designed grey plastic handles improve user comfort and control
• Available as a set of 3 to 5 to suit your needs
Contents
• HAR5336625C - 1 x 1in., 1 x 1.5in. and 1 x 2in.
• HAR5336626E - 1 x 0.5in., 1 x 1in., 1 x 1.5in. and 2 x 2in.
Typical Applications
• Decorating
• Painting
• DIY
Notes
• Rinse first to remove any dust or debris
• After painting with water based paints, such as emulsion, first remove the excess paint, then wash in warm soapy water ensuring all paint is removed before allowing the brush to dry naturally with the brush head flat
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Angle Brush Set |
Brush Width | 1-1/2in. |
EAN | 5056287404098 |
ECLASS Code | 21041102 |
MFR Part No. | 101011006 |
Number of Pieces | 5 |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211904 |