£4.19
Ex VAT
£5.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Flat brush sets, for use with gloss paints.
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Angle Brush Set |
Brush Width | 1-1/2in. |
EAN | 5056287404029 |
ECLASS Code | 21041102 |
MFR Part No. | 101021005 |
Number of Pieces | 5 |
UNSPSC Code | 31211904 |