£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
These brushes are specifically designed to give you excellent results when painting intricate, detailed areas. Suited for use with all types of paint, the product comes as a set of three.
Features and Benefits
• Versatile and can be used with all paints
• Gives you the control and accuracy required when painting tricky areas
Typical Applications
• Hobby and Craft
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1/2in. 1in. 3/4in. |
EAN | 5056287401080 |
ECLASS Code | 21041102 |
MFR Part No. | 102041000 |
Number of Pieces | 3 |
Series | Seriously Good |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |