£0.44
Ex VAT
£0.53
Inc VAT
2 Variations Available
Product Details
Product Specification
These natural bristle paint brushes are ideal for throwaway applications such as using glues and cleaning surfaces. The dipped wooden handles are comfortable to use, ensuring that the brushes are suitable for extended use. The brushes are not recommended for any epoxy-based systems.
Features and Benefits
• Natural bristle brushes
• Dipped wooden handles
• Not recommended for use with epoxy-based systems
Typical Applications
• Ideal for throwaway applications such as cleaning and glue use
Attribute | Value |
---|---|
Brand | Rodo |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush |
Brush Width | 1/2in. |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | R26B5 |
Number of Pieces | 1 |
Suitable Paint Types | Glue Resin |
UNSPSC Code | 31211904 |