£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Ideal for painting in difficult spaces, this striker brush is used widely to reach high or tight places in construction and shipping.
Features and Benefits
• 15in. handle to reach high spaces
• Angled brush head allows for controlled painting
• Durable wooden handle is sanded smooth and comfortable to hold
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Type | Striker Brush |
Brush Width | 1/2in. |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 172.100.150 |
Suitable Paint Types | All |
UNSPSC Code | 31211904 |