P. Gerratt

1/32in., Round, Bristle Hair, Pencil Brush, Handle Wood

SKU:

CTL9070504Y

MPN:

210.200.100

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (34)

    Product Details

    With wooden handles, these artist brushes are suited for detailed and intricate painting. Available in a range of sizes and finished with steel ferrules.


    Features and Benefits
    • Wooden handles are durable and wear-resistant
    • Steel ferrules reduce bristle loss and firmly hold bristles in a precise point
    • Available in a range of sizes to suit your needs


    Typical Applications
    • DIY
    • Painting
    • Decorating


    Product Specification
    Attribute
    Value

    Brand

    P. Gerratt

    Bristle Material

    Hair

    Bristle Shape

    Round

    Brush Size Number

    No.00

    Brush Type

    Pencil Brush

    Brush Width

    1/32in.

    ECLASS Code

    21041102

    Handle Material

    Wood

    MFR Part No.

    210.200.100

    Number of Pieces

    1

    UNSPSC Code

    31211904