£1.29
Ex VAT
£1.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Flat brushes for use with gloss paints.
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Gloss Paint Brush |
Brush Width | 1.5in. |
EAN | 5056287403992 |
ECLASS Code | 21041102 |
MFR Part No. | 101021002 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |