£3.29
Ex VAT
£3.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Designed and engineered to give an excellent finish on walls and ceilings.
Features and Benefits:
• Versatile and can be used with all kinds of emulsion paints
• Available in a range of sizes to suit your application
• Guaranteed no bristle loss
• FSC® certified wooden handle
Typical Applications
• Trade
• DIY
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Synthetic |
Brush Type | Angle Brush |
Brush Width | 1.5in. |
EAN | 5056287400144 |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 103011006 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |