SKU:
GRT9072994M
MPN:
300.100.216
£0.89
Ex VAT
£1.07
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Size Number | No.16 |
Brush Type | Sash Brush |
Brush Width | 10/32in. |
ECLASS Code | 21041102 |
Handle Material | Plastic |
MFR Part No. | 300.100.216 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |