£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Designed and engineered to give an excellent finish on walls and ceilings.
Features and Benefits:
• Versatile and can be used with all kinds of emulsion paints
• Available in a range of sizes to suit your application
• Guaranteed no bristle loss
• FSC® certified wooden handle
Typical Applications
• Trade
• DIY
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Synthetic |
Brush Type | Paint Brush Set |
Brush Width | 12in. 25in. 38in. |
EAN | 5056287400205 |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 103011012 |
Number of Pieces | 3 |
UNSPSC Code | 31211904 |