£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Natural white bristle angled flat fitch paint brush with long natural wooden handle and steel ferrule. Ideal for corners and windows, painting coving and other detail painting.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Natural |
Bristle Shape | Angled |
Brush Type | Angle Brush |
Brush Width | 1in. |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 200.300.100 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |