£2.09
Ex VAT
£2.51
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed and engineered with a tapered edge to give an excellent finish when cutting in on walls and ceilings.
Features and Benefits:
•Versatile and can be used with all kinds of emulsion paints
•Guaranteed no bristle loss
•The tapered bristles gives you an edge as thin as a blade, giving you the control and precision you need when cutting in
Typical Applications:
•Trade
•DIY
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Angle Brush |
Brush Width | 1in. |
EAN | 5056287400229 |
ECLASS Code | 21041102 |
MFR Part No. | 103011014 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |