£2.19
Ex VAT
£2.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Pure sable pointed pencil brushes, filled on seamless nickle plated ferrules and black polished handles. A very high quality and durable pencil brush, suitable for all applications where quality is foremost. Available in a host of sizes.
Features and Benefits
• Black polished handles provide the user with comfort, grip and bolstered control when using
• Available in a range of sizes to suit a host of uses
• Nickel plated ferrules offer durability and effectively hold the sable bristles in place
Typical Applications
• Painting
• Decorating
• DIY
Notes
• Images are for illustrative purposes only
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Bristle Shape | Point |
Brush Size Number | No.1 |
Brush Type | Pencil Brush |
Brush Width | 2/32in. |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 210.100.111 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |