£2.59
Ex VAT
£3.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Specifically designed and engineered to give you seriously good results when painting walls and ceilings. Ideal for use with emulsion paint, these brushes are best used for cutting in from tight areas such as corners and along edges where masking tape cannot be used.
Features and Benefits
• The angled head gives you more control when cutting in
• Guaranteed no bristle loss*
• Can be used with all emulsion paints for versatility
Typical Applications
• Trade
• DIY
Notes
*Bristle loss may occur if left to soak or in a damp area
• For best results rinse brush head before use to clear any dust or debris
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Bristle Shape | Angled |
Brush Type | Angle Brush |
Brush Width | 2in. |
EAN | 5056287400342 |
ECLASS Code | 21041102 |
MFR Part No. | 102011005 |
Number of Pieces | 1 |
Series | Seriously Good |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211904 |