£2.19
Ex VAT
£2.63
Inc VAT
2 Variations Available
Product Details
Product Specification
These all-purpose brushes offer good quality and a robust build. They are made with pure black bristle and SRT for consistently great performance on an American maroon handle. The ferrule is made of stainless steel.
Features and Benefits
• Suitable for all-purpose use
• Pure black, natural bristle
• Stainless steel ferrule
• American maroon handle
Typical Applications
• All-purpose brush
Attribute | Value |
---|---|
Brand | Rodo |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush |
Brush Width | 2in. |
ECLASS Code | 21041102 |
MFR Part No. | FFJ2 |
Number of Pieces | 1 |
Suitable Paint Types | All |
UNSPSC Code | 31211904 |