£3.50
Ex VAT
£4.20
Inc VAT
3 Variations Available
Product Details
Product Specification
These all purpose brushes offer a balance between price and quality. Comprised of pure black synthetic bristles on an American maroon handle. Finished with a stainless steel ferrule.
Features and Benefits
• Available in a variety of sizes to suit your needs
• Synthetic black bristles offer high quality results
• Ergonomic handle for ease of use
• Stainless steel ferrule keeps bristles firmly in place
Typical Applications
• DIY
• Painting
Attribute | Value |
---|---|
Brand | Rodo |
Bristle Material | Natural Synthetic |
Bristle Shape | Flat |
Brush Type | Angle Brush |
Brush Width | 2in. |
ECLASS Code | 21041102 |
MFR Part No. | PBPT014 |
Number of Pieces | 1 |
Series | ProDec |
Suitable Paint Types | All |
UNSPSC Code | 31211904 |