£2.59
Ex VAT
£3.11
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Brush Type | Angle Brush |
Brush Width | 2in. |
ECLASS Code | 21041102 |
MFR Part No. | 100.100.200 |
Number of Pieces | 1 |
Series | P100 |
UNSPSC Code | 31211904 |