£2.19
Ex VAT
£2.63
Inc VAT
3 Variations Available
Product Details
Product Specification
Seriously Good, Flat Paint Brushes specifically designed and engineered to give you good results when painting walls and ceilings. For best results, rinse brush lightly in water before use to remove any dust.
Features and Benefits
• Handle is flexible to provide comfort during decorating sessions
• Blend of synthetic filaments specifically designed for use with emulsion paints
• Easy to clean in water after use
• No-Loss™ - No bristle loss guarantee
Typical Applications
• Ideal for use with emulsion paint
• Paint around plug sockets, light switches and other smaller areas of your walls and ceilings
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Angle Brush |
Brush Width | 2in. |
EAN | 5056287400335 |
ECLASS Code | 21041102 |
MFR Part No. | 102011004 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |