£0.39
Ex VAT
£0.47
Inc VAT
Product Details
Product Specification
The ultimate hard brush, made from the hairs on the back of the hog. Strong yet springy, the bristles have natural split-ends, which increases the amount of paint they hold. Used for oils and acrylics. Length: 190mm
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Hog Hair |
Bristle Shape | Flat |
Brush Size Number | No.4 |
Brush Type | Artist Brush |
Brush Width | 3/32in. |
ECLASS Code | 21041102 |
MFR Part No. | 201.200.114 |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based |
UNSPSC Code | 31211904 |