£0.99
Ex VAT
£1.19
Inc VAT
3 Variations Available
Product Details
Product Specification
This No.4 soft hair bristle artist brush is the ideal product for smaller, more intricate paint jobs. With a wooden red lacquered handle and polyset finish, it boasts durability and quality.
Features and Benefits
• Brush has been polyset to ensure product longevity
• With soft hair bristles to ensure precision and control
• Red lacquered wooden handle bolsters comfort and grip whilst using
Typical Applications
• Ideal for use by painters, decorators, hobbyists and DIY enthusiasts to paint finer, more awkward areas in detail
Attribute | Value |
---|---|
Brand | HG Rant |
Bristle Material | Natural |
Brush Size Number | No.4 |
Brush Type | Artist Brush |
Brush Width | 3/32in. |
ECLASS Code | 21041102 |
MFR Part No. | FHS18 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |