£8.29
Ex VAT
£9.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Available to purchase in various sizes, these sable bristled paint brushes are ideal for more delicate and intricate paintwork. With a wooden handle, the brushes are finished with a black lacquer for additional protection.
Features and Benefits
• Black lacquered handle reduces wear and tear
• Wooden material handle is resilient and comfortable
• Sable hair bristles are durable and leave minimal brush strokes
• Available in a variety of sizes to meet your specific requirements
Typical Applications
• Crafts
• Model Making
• Painting and Decorating
• DIY
Attribute | Value |
---|---|
Brand | HG Rant |
Bristle Material | Sable Hair |
Bristle Shape | Point |
Brush Size Number | No.4 |
Brush Type | Pencil Brush |
Brush Width | 3/32in. |
ECLASS Code | 21041102 |
MFR Part No. | SA44-4 |
Number of Pieces | 1 |
Series | SA44 |
UNSPSC Code | 31211904 |