£1.19
Ex VAT
£1.43
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Rodo |
Bristle Material | Synthetic |
Bristle Shape | Flat |
Brush Type | Angle Brush |
Brush Width | 3in. |
ECLASS Code | 21041102 |
Handle Material | Plastic |
MFR Part No. | FBPT017 |
Number of Pieces | 1 |
Suitable Paint Types | All |
UNSPSC Code | 31211904 |