£0.99
Ex VAT
£1.19
Inc VAT
11 Variations Available
Product Details
Product Specification
With wooden handles, these artist brushes are suited for detailed and intricate painting. Available in a range of sizes and finished with steel ferrules.
Features and Benefits
• Wooden handles are durable and wear-resistant
• Steel ferrules reduce bristle loss and firmly hold bristles in a precise point
• Available in a range of sizes to suit your needs
Typical Applications
• DIY
• Painting
• Decorating
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Brush Size Number | No.5 |
Brush Type | Pencil Brush |
Brush Width | 4/32in. |
ECLASS Code | 21041102 |
MFR Part No. | 210.200.115 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |