£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
This Pencil brush is ideal for use when painting in finer detail, or for brushing off dirt and dust from models or small items. Comprised of a red wooden handle and soft hair bristles set with a chromed ferrule.
Features and Benefits
• Handles are manufactured from wood got user comfort and control when using
• Red lacquered handle finish further protects the product from wear and tear as well as being aesthetically pleasing
• Sof hair bristles are suited for fine applications and accurate finishing
Typical Applications
• Decorating
• Hobbyists
• Painting
• Crafting
Attribute | Value |
---|---|
Brand | HG Rant |
Bristle Material | Hair |
Bristle Shape | Round |
Brush Size Number | No.6 |
Brush Type | Pencil Brush |
Brush Width | 4/32in. |
ECLASS Code | 21041102 |
MFR Part No. | FHS18 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |