£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Polished wooden handles with soft natural bristles. Hanging hole for storage.
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Natural |
Bristle Shape | Block |
Brush Type | Angle Brush |
Brush Width | 4in. |
EAN | 5036140377271 |
ECLASS Code | 21041102 |
Number of Pieces | 1 |
Suitable Paint Types | Wallpaper Paste |
UNSPSC Code | 31211904 |