£12.79
Ex VAT
£15.35
Inc VAT
2 Variations Available
Product Details
Product Specification
These brushes have been designed & engineered to give you the ultimate finish when painting your shed & fence.
Features and Benefits:
•Can be used in conjunction with an extension pole for hard to reach areas
•40% faster painting than a Harris® Essentials block brush, saving you time
•Guaranteed no bristle loss
•Storage case keeps the brush wet for up to two weeks
Typical Applications:
•Woodwork
•DIY
•Trade
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Shed/Fence Paint Brush |
Brush Width | 4in. |
EAN | 5056287401844 |
ECLASS Code | 21041102 |
MFR Part No. | 103031101 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |